Beli sound system portable di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- auBern Speaker Audio Portabel Seri BEatribut:
- Impedance (ohm): 4
- Polytron Professional Active SpeakerDeskripsi:Polytron Professional Speaker hadir dengan suara berkelas, hasilkan suara mid-treble lebih jernih dan bass lebih mantap, serta dilengkapi built-in battery, handle, dan roda.Dual Power (AC & Battery)Battery Life up to 7 HoursHandle & Wheels2-Way Speaker SystemWoofer 12 inchLED DisplayBass, Middle, Treble ControlBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line Input2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote Control
- auBern Speaker Audio Portabel Seri Uatribut:
- Drive Unit: Subwoofer 8inch, Tweeter 1.5inch
- Range Minimal Speaker: 80W
- TOA Portable AmplifierDeskripsi:TOA ZW-G810CU is a Portable Meeting Amplifier that can accept up to two optional tuner modules (ZTU-G500) of UHF Band.
- Evision Speaker PortableDeskripsi:Configure :- Advanced digital power amplifier circuit design- MP3 player, USB, SD card connectors, FM radio receiver, and USB/SD bluetooth function- 2 pcs high sensitive wireless microphones (handled mic, lavalier mic, headset mic optional)- Automatically detects battery power, automatic charging with AC 110V-240V for option - Can work on AC/DC condition- Can output power, connect the extra speaker for using together- With (USB, SD, MIC) treble, bass, echo sound effect adjustors
- Okayo PA Sound System (Speaker)atribut:
- Carrier Frequency (MHz): 794-928 (Country Dependent)
- Number of Channels: 7-50 (Country Dependent)
- Latency (ms): 4
- Operating Range (m): 50-70 (Opening Field)
- JBL Partybox 110 SpeakerDeskripsi:Hadirkan keseruan baru dalam pesta Anda dengan lampu LED yang dinamis dan unik, yang disinkronisasi dengan suara dahsyat dan bass dalam dari PartyBox 110. Bawa Partybox ke mana pun Anda pergi dengan desain tahan percikan dan colokkan gitar dan mikrofon untuk pengalaman menakjubkan dan luar biasa. Dengan Bass Boost dan JBL Original Pro Sound yang lantang menggelegar, teman Anda tidak hanya mendengarkan musik, tetapi juga merasakan pesta tanpa henti dengan waktu putar 12 jam. Gunakan aplikasi PartyBox untuk kontrol penuh saat Anda melakukan streaming musik secara nirkabel.atribut:
- Output Power (W): 160
- Dimensions (cm): 29.5x56.8x30
- Bluetooth Profiles: A2DP 1.3, AVRCP 1.6
- Bluetooth Frequency (GHz): 2.4 - 2.4835
- Bluetooth: Yes
- Bluetooth Transmitted Modulation: GFSK, π/4 DQPSK, 8DPSK
- Bluetooth Transmitter Power (dBm): ≤ 15 (EIRP)
- Charging Cable: Yes
- Charging Time (hour): 3.5
- Color: Black
- Dynamic Frequency Response Range (Hz): 45Hz - 20KHz (-6dB)
- IPX Range: IPx4
- Light Show: Yes
- Music Playing Time (hour): 12
- Rechargable Battery: Yes
- Versi Bluetooth: 5.1
- Wireless: Yes
- CF Audio Sound System Okayo (Speaker)Deskripsi:Whole tone speaker, 3 frequency division, 2*3" high-pitched voice + 2*3" alto voice + 10" bass, 120x70degree, frequency response: 60Hz~16.5kHz-3dB, rated power: 200W, Max. Input: 800W, sensitivity: 93dB, Maximum sound Pressure: 117dB.
- Logicool HD WebcamDeskripsi:High quality video Full HD 1080p/30fps It supports full HD 1080p/30fps, and in addition to autofocus, RightLightTM 2, a unique technology that automatically adjusts brightness, color, and saturation according to the surrounding lighting conditions, makes your face look natural, bright, and clear. The diagonal field of view is 78° and up to 2 people can be framed. With the dedicated software "Logi Tune", you can set zoom and manual focus. It comes with a removable lens cover with a privacy shutter that allows you to physically cover the lens when you're not using the webcam. It protects your privacy from accidental camera on and unauthorized access. Clear Audio We have two built-in microphones on each side of the webcam and are optimized to pick up voices up to 1 meter away. Only available in the languages listed on: English, French, German, Italian, Spanish, and Portuguese.atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Type of Connection: USB-A plug and play
- Included Accessories: 1.5m + USB-A cable, privacy shutter, instruction manual, warranty policy
- Resolution: Multiple: 1080p/30fps (up to 1920 + x + 1080 pixels) 720p/30fps (up to 1280 + x + 720 pixels) (depending on supported client H.264 video compression)
- Lens Material: Glass
- Built-in Microphone: Stereo, Dial Omnidirectional
- Digital Zoom: 1x
- Focus: Auto Focus
- Viewing Angle (Diagonal (dFoV)) (°): 78
- CF Audio Whole Tone Speaker (Sound System)Deskripsi:Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
- Polytron Portable SpeakerDeskripsi:Polytron Portable Speaker dengan dukungan Dual Power: AC & Built-in Battery, serta handle dan roda, cocok digunakan untuk berbagai aktivitas indoor maupun outdoor.Dual Power (AC & Battery)Battery Life up to 6 HoursHandle & Wheels3-Way Speaker SystemWoofer 12 inchSuper BassTop Panel ControlLED Display5-Band User EqualizerPreset EqualizerAmbient LightBluetooth ConnectionSupported with Polytron Audio Connect AppUSB, SD Card/MMC, Aux, Line InputBand Input (Keyboard & Guitar)2 Wireless Mic Included1 Mic Input with Echo ControlMic PriorityRemote ControlPower Output: 70 WRMS
- SONY High Power Audio System with BLUETOOTH TechnologyDeskripsi:Take your parties to the next level with this powerful one-box sound system. Feel the beat of your favourite tracks with High-efficiency Tweeters and JET BASS BOOSTER. Enjoy a multi-coloured, illuminated Speaker Light and make the party yours with Party Playlist and Karaoke Ranking through our Fiestable app. Handles make transportation easier than ever.atribut:
- SNI License: Yes
- Polytron Professional Speaker Portable Bluetooth Karaokeatribut:
- Display: LED Display 7 Segment 5 DIGIT
- TOA Speaker SystemDeskripsi:The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.atribut:
- Rated Impedance Resistance (ohm): 8
Daftar Harga sound system portable Terbaru March 2026
| auBern Speaker Audio Portabel Seri BE | Rp4.399.900 |
| Polytron Professional Active Speaker | Rp1.999.900 |
| auBern Speaker Audio Portabel Seri U | Rp3.599.900 |
| TOA Portable Amplifier | Rp6.099.900 |
| Evision Speaker Portable | Rp5.399.900 |
| Okayo PA Sound System (Speaker) | Rp10.999.900 |
| JBL Partybox 110 Speaker | Rp9.499.900 |
| CF Audio Sound System Okayo (Speaker) | Rp5.299.900 |
| Logicool HD Webcam | Rp1.999.900 |
| CF Audio Whole Tone Speaker (Sound System) | Rp7.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/48P103220152-1.jpg)

/8lP103222309-1.jpg)

/9cP103222336-1.jpg)